Economy Oval Side Turn Marker Light Kit close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Economy Oval Side Turn Marker Light Kit

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52253
  • Mfr. Model # 52253
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Depth 2-3/4"
  • Item Turn Lamp
  • Length 6-1/2"
  • Material Polycarbonate
  • Width 2-1/4"
  • Fits Grommets and Pigtails
  • Type Economy
  • Lamp Type Incandescent
  • Shape Oval
  • Volt Bulb 12
  • Used For Turn Lamp
  • Current Rating 0.59 - 2.1 A
  • Termination Type Female Pin
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list