Skip Content
SIDE TRUCK BOX,STL,60-1/4X13-1/2X13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE TRUCK BOX,STL,60-1/4X13-1/2X13

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R576
  • Mfr. Model # 13R576
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Includes 2 Keys
  • Gauge Cover 18, Body 18, Channels 18
  • Colour White
  • Item Lo-Side Truck Box
  • Locking System Push-Button with Keys
  • Latch Mechanism Automotive Style
  • Features Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection
  • Overall Depth 13-1/2"
  • Body Material Steel
  • Lid Style Single
  • Cover Material Steel
  • Mounting Style Bolt-On and Clamp-On
  • Overall Height 13"
  • Overall Width 60-1/4"
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Storage Capacity 4.1 cu. ft.
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list