Skip Content
SIDE TRUCK BOX,ALUM,47-1/4X16-1/4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDE TRUCK BOX,ALUM,47-1/4X16-1/4X1

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R555
  • Mfr. Model # 13R555
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Silver
  • Item Lo-Side Truck Box
  • Includes 2 Keys
  • Locking System Push-Button with Keys
  • Gauge Cover 0.058 Tread, Body 0.058 Tread, Bottom 0.090 Smooth, Channels 0.090 Smooth
  • Latch Mechanism Automotive Style
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, 1-Touch Latch Mechanism and Trademarked Red Pushbutton, Automotive Style Latching System, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retractin
  • Overall Depth 16-1/4"
  • Body Material Aluminum
  • Lid Style Single
  • Cover Material Aluminum
  • Mounting Style Bolt-On and Clamp-On
  • Overall Height 13-1/4"
  • Overall Width 47-1/4"
  • Lid Hinge Yes
  • Storage Capacity 3.4 cu. ft.
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list