Skip Content
SIDE TRUCK BOX,56-1/4 X16-1/4X13-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE TRUCK BOX,56-1/4 X16-1/4X13-1/

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R573
  • Mfr. Model # 13R573
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour Black
  • Gauge Cover 0.058 Tread, Body 0.058 Tread, Bottom 0.090 Smooth, Channels 0.090 Smooth
  • Includes 2 Keys
  • Locking System Push-Button with Keys
  • Item Lo-Side Truck Box
  • Latch Mechanism Automotive Style
  • Features 1-Touch Latch Mechanism and Trademarked Red Pushbutton, Automotive Style Latching System, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Gloss Color
  • Overall Depth 16-1/4"
  • Body Material Aluminum
  • Mounting Style Bolt-On and Clamp-On
  • Overall Height 13-1/4"
  • Overall Width 56-1/4"
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Storage Capacity 4.1 cu. ft.
  • Weather Resistant Yes
  • Cover Material Aluminum
  • Lid Style Single

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List