Skip Content
SIDE SPLASH,SS,16 GAUGE,1 EA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE SPLASH,SS,16 GAUGE,1 EA

EAGLE GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XUD3
  • Mfr. Model # 1XUD3
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • For Use With Hand Sinks
  • Includes Double Sided Tape, 1 Side Splash
  • Gauge 16
  • Item Side Splash
  • Material of Construction Stainless Steel
  • Overall Height (In.) 6-3/4
  • Color/Finish Stainless Steel
  • Overall Length (In.) 14-11/16
  • Mounting Type Double Sided Tape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list