Skip Content
SIDE SHELF 440 SERIES BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE SHELF 440 SERIES BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT44SS-BK
  • Mfr. Model # 44SS-BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.58 lbs

Technical Specs

  • Colour Black
  • For Use With Proto 440 Series Workstations
  • Item Workstation Side Shelf
  • Length 25"
  • Material Steel
  • Width 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list