Skip Content
SIDE ROTARY HEAD,FOR SWITCHES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIDE ROTARY HEAD,FOR SWITCHES

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y030
  • Mfr. Model # 20Y030
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With GL Side Rotary Switches
  • Item Operating Head Assembly
  • Description/Special Features Replacement GL Switch Side Rotary Head
  • Operating Temp. 13 Degrees F - 185 Degrees F
  • Voltage Rating 600 VAC/250 VDC
  • Contact Form Not Applicable
  • Movement CW and CCW
  • NEMA Rating 1 , 4, 12, 13
  • Operating Force 3.00 in.-lb
  • Standards UL, CSA, IEC947-5-1, EN60947-5-1,
  • Amps Not Applicable
  • IP Rating 67
  • Travel Pretravel 25 Degrees Max., Overtravel 60 Degrees Min., Differential Travel 12 Degrees Max.
  • Actuator Style Rotary
  • Actuator Location Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list