SIDE ROLLER PLUNGER HEAD ASSEMBLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIDE ROLLER PLUNGER HEAD ASSEMBLY

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y040
  • Mfr. Model # 20Y040
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Operating Head Assembly
  • For Use With HDLS LSF Switches
  • Description/Special Features Replacement HDLS Side Roller Plunger Head
  • Operating Temp. 10 Degrees F - 200 Degrees F
  • Voltage Rating 600 VAC/250 VDC
  • Contact Form Not Applicable
  • NEMA Rating 1, 3, 4, 4X, 6, 6P
  • Movement CW and CCW
  • Travel Pretravel 0.10" max, Overtravel 0.190" min, Differential Travel 0.025" max
  • Operating Force 6.00 lb
  • IP Rating Not Rated
  • Standards UL, CSA
  • Amps Not Applicable
  • Actuator Location Side
  • Actuator Style Roller Plunger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list