Skip Content
SIDE LUG MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIDE LUG MOUNT

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A256
  • Mfr. Model # 1A256
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Bore Dia. (In.) 2-1/2
  • Item Anodized Aluminum Side Lug Mounting Kit
  • Dimension SW (In.) 3/8
  • Dimension Sh (In.) 1-7/8
  • Dimension Ss (In.) 3
  • Dimension Sb (In.) 7/16
  • Dimension St (In.) 3/8
  • Dimension Us (In.) 4-1/2
  • Dimension Ts (In.) 3-3/4
  • Dimension Su (In.) 1-1/8
  • Dimension Xs (In.) 1-3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list