Skip Content
SIDE LOCKER, 2 SHELF, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIDE LOCKER, 2 SHELF, BLUE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY381MP
  • Mfr. Model # 381MP
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.0 lbs

Technical Specs

  • Height 33-1/8"
  • Depth 18"
  • Item Side Locker
  • Width 27"
  • Finish Powder Coated
  • Load Capacity 120 lbs. per Drawer
  • Frame Material Steel
  • Work Surface Material Vinyl
  • Workbench/Table Assembly Assembled
  • Edge Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list