SIDE-CUTTING PLIERS HI-LEVERAGE NE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDE-CUTTING PLIERS HI-LEVERAGE NE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNHD213-9NETH
  • Mfr. Model # HD213-9NETH
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Linemans Plier
  • Handle Type Dipped
  • Material Carbon Steel
  • Overall Length 9-1/2"
  • Features New Engleand Nose, Bolt-Thread Holding
  • Jaw Length 1-19/32"
  • Spring Return No
  • Jaw Thickness 5/8"
  • Jaw Width 1-1/4"
  • High Leverage Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Fish Tape Puller No
  • Wire Crimper No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list