SIDE CUTTERS W/HD PLASTIC HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIDE CUTTERS W/HD PLASTIC HDLE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLND201-8NE
  • Mfr. Model # D201-8NE
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8inches standard New England style side cutter. Smooth, streamline design. Slides more easily in and out of tool pouch. Plastic-dipped handles.

Technical Specs

  • Tip Width Not Rated
  • Max. Jaw Opening Not Rated
  • Handle Type Plastic-Dipped
  • Features Sure-Gripping, Cross-Hatched Knurled Jaws
  • Material Carbon Steel
  • Item Side-Cutting Pliers
  • Handle Colour Dark Blue
  • Overall Length 8-11/16"
  • Nose Type New England
  • Jaw Bend 0 Degrees
  • Jaw Length 1-7/16"
  • Jaw Width 1-3/16"
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list