Skip Content
SIDE COMBO W/DIRTY WATER, GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE COMBO W/DIRTY WATER, GRAY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1863897
  • Mfr. Model # 1863897
  • UNSPSC # 47121806
  • CATALOGUE PAGE # 1663
  • Shipping Weight 22.93 lbs

Technical Specs

  • Capacity 36 gal.
  • Colour Gray
  • For Use With Wet Mop
  • Includes Bucket
  • Overall Height 29"
  • Overall Width 17"
  • Overall Length 20"
  • Shape Oval
  • Caster Type Non-Marking
  • Mechanism Gears
  • Handle Material Metal
  • Mop Capacity 20 - 32 oz.
  • Wringer Type Side Press

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list