Skip Content
SIDE CLAMP 2 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIDE CLAMP 2 PACK

ZIPWALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZWLSC2
  • Mfr. Model # SC2
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Quick and easy way to set up a dust barrier. Sets up in minutes with no tape, no ladders, and no damage. Accessories available for many different applications.

Technical Specs

  • Colour Red
  • Height 8"
  • For Use With FR2, SLP2, SLP6, KT20
  • Includes (2) Side Clamp Wall Mounts
  • Item Side Clamp(TM), 2 Pack
  • Length 12"
  • Construction Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list