Skip Content
SIDE BASE FOR SS LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIDE BASE FOR SS LOCKER

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALPPEB1806S
  • Mfr. Model # PPEB1806S
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2059
  • Shipping Weight 1.3 lbs

Product Details

Attractive, durable, rust resistant. Perfect locker solution for areas prone to rust and sanitation concerns. Ideal for food industry for food industry and outdoor applicaions.

Technical Specs

  • Depth 18"
  • Colour Stainless Steel
  • Item Side Base for SS Locker
  • Type Closed Front Base
  • Material Stainless Steel
  • Sub-Category Locker Accessory
  • Fits Locker Size D 18"
  • Includes Hardware For Attachment
  • Overall Depth 18"
  • Overall Height 6"
  • Green Certification or Other Recognition GREENGUARD Gold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list