SICOMET 100 INSTANT ADHESIVE 500G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SICOMET 100 INSTANT ADHESIVE 500G

SICOMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT2041305
  • Mfr. Model # 2041305
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.224 lbs

Technical Specs

  • Container Type Bottle
  • Item Instant Adhesive
  • Size 500 g
  • Begins to Harden 5 sec.
  • Gap Fill 0.002"
  • Chemical Type Cyanoacrylate
  • Characteristics Medium Viscosity
  • Tensile Strength 1200 - 2500 PSI
  • Adheres To Plastic, Rubber
  • Standards ISO 4587
  • VOC Content 20 g/L
  • Specific Gravity 1.1
  • Viscosity 150 mPa
  • Functional Cure 5 - 60 sec.
  • Full Cure 24 hr.
  • Application Silk Screen, Printing, Filter, Fatigue Mats, Costume Jewelry, Furniture, Construction Components, Sporting Goods, Rubber Trim, Rubber Trim Components
  • Colour Colorless, Transparent
  • Temp. Range -40 to 100 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list