Skip Content
SICOMET 100 INSTANT ADHESIVE 20G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SICOMET 100 INSTANT ADHESIVE 20G

SICOMET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT2041306
  • Mfr. Model # 2041306
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.057 lbs

Technical Specs

  • Item Instant Adhesive
  • Container Type Bottle
  • Size 20 g
  • Begins to Harden 5 sec.
  • Gap Fill 0.002"
  • Characteristics Medium Viscosity
  • Chemical Type Cyanoacrylate
  • Tensile Strength 1200 - 2500 PSI
  • Standards ISO 4587
  • Adheres To Plastic, Rubber
  • VOC Content 20 g/L
  • Viscosity 150 mPa
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Functional Cure 5 - 60 sec.
  • Application Silk Screen, Printing, Filter, Fatigue Mats, Costume Jewelry, Furniture, Construction Components, Sporting Goods, Rubber Trim, Rubber Trim Components
  • Colour Colorless, Transparent
  • Temp. Range -40 to 100 Degrees C

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list