SI 598 BLK HI-PERF RTV SIL GKT MKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SI 598 BLK HI-PERF RTV SIL GKT MKR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT59875
  • Mfr. Model # 59875
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

598 black high performance gasket maker has a temperature range -59 degrees to +329 degrees C (-75 degrees to +625 degrees F) intermittent. Low odor, non-corrosive, low volatility and resistant to most chemicals and solvents, 300 mL cartridge.

Technical Specs

  • Item Loctite(R) SI 593 Black High Performance Gasket Maker, 300mL Cartridge
  • Application Automotive Orem Quality Silicone Gasket Maker, Resistant to Most Chemicals and Solvents
  • Colour Black
  • Size 300mL
  • Temp. Range -54 Degrees C - 260 Degrees C
  • Begins to Harden Tack Free: 30 min.
  • Type Oxime Silicone
  • Standards CFIA Listed
  • Specific Gravity 1.3
  • Characteristics Paste, Non-Corrosive, High Flexibility, Sensor Safe, Low Odor
  • Substrates Stamped Metal Assemblies
  • Flash Point 93 Degrees C
  • Full Cure 24 hr.
  • Viscosity Paste

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list