Skip Content
SI 598 BLK HI-PERF RTV SIL GKT MKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SI 598 BLK HI-PERF RTV SIL GKT MKR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT59830
  • Mfr. Model # 59830
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

598 black high performance gasket maker has a temperature range -59 degrees to +329 degrees C (-75 degrees to +625 degrees F) intermittent. Low odor, non-corrosive, low volatility and resistant to most chemicals and solvents, 70 mL tube.

Technical Specs

  • Item Loctite(R) SI 593 Black High Performance Gasket Maker, 70mL Tube
  • Application Automotive Orem Quality Silicone Gasket Maker, Resistant to Most Chemicals and Solvents
  • Size 70mL
  • Colour Black
  • Temp. Range -54 Degrees C - 260 Degrees C
  • Type Oxime Silicone
  • Begins to Harden Tack Free: 30 min.
  • Substrates Stamped Metal Assemblies
  • Standards CFIA Listed
  • Characteristics Paste, Non-Corrosive, High Flexibility, Sensor Safe, Low Odor
  • Full Cure 24 hr.
  • Specific Gravity 1.3
  • Flash Point 93 Degrees C
  • Viscosity Paste

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list