Skip Content
SI 596 RTV RED SIL GKT MKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SI 596 RTV RED SIL GKT MKR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38629
  • Mfr. Model # 38629
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 2992
  • Shipping Weight 0.81 lbs

Product Details

RTV red, sensor-safe/high temperature silicone gasket maker. High temperature resistant red RTV silicone gasket maker up to 600 degrees F. Non-shrinking, non-hardening. Sensor safe, non-corrosive. Oil resistant.

Technical Specs

  • Item Loctite(R) SI 596 RTV Red Silicone Gasket Maker, 300mL Cartridge
  • Size 300mL
  • Application High Temperature Gasketing and Sealing Applications for Both Plant Maintenance and Small, Medium, and Large-sized Orem
  • Colour Red
  • Temp. Range -59 Degrees C - 316 Degrees C
  • Type Acetoxy Silicone
  • Characteristics Thixotropic, Flexible, Good Temperature Resistance
  • Specific Gravity 1.01
  • Standards OSHA
  • Flash Point 93 Degrees C
  • Full Cure 24 hr.
  • Begins to Harden 30 min
  • Substrates

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list