Skip Content
SI 596 RED HI-TEMP RTV SIL ADH SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SI 596 RED HI-TEMP RTV SIL ADH SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT59675
  • Mfr. Model # 59675
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.8 lbs

Product Details

Superflex red high temperature silicone adhesive sealant makes gaskets that resist temperatures to 315 degrees C (600 degrees F) intermittent. Resists aging, weather and thermal cycling without shrinking, cracking, or hardening. Fill gaps to .25 in.

Technical Specs

  • Application High Temperature Gasketing and Sealing Applications for Both Plant Maintenance and Small, Medium, and Large-Sized Orem
  • Colour Red
  • Standards CFIA Listed
  • Characteristics Thixotropic, Flexible, Good Temperature Resistance
  • Item Loctite(R) SI 593 Red High Temp Silicone Adhesive Sealant, 300mL Cartridge
  • Full Cure 24 hr.
  • Temp. Range -59 Degrees C - 316 Degrees C
  • Size 300mL
  • Type Acetoxy Silicone
  • Specific Gravity 1.01
  • Flash Point 93 Degrees C
  • Begins to Harden 30 min
  • Substrates Metal, Plastic

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list