SI 5920 COPR HITEMP RTV SIL GKT MKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SI 5920 COPR HITEMP RTV SIL GKT MKR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT30542
  • Mfr. Model # 30542
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.22 lbs

Product Details

5920 copper RTV silicone gasket maker is a premium silicon that can withstand operating environments to 371 Degrees C (700 Degrees F) intermittent. Oil resistance, low odor, non-corrosive, and low volatility, 70 mL tube.

Technical Specs

  • Item Loctite(R) 5920(TM) Copper High Performance RTV Silicone Gasket Maker, 70mL Tube
  • Application One Part RTV Silicone that has Superior Flexibility and Adhesion with Excellent High Temperature Resistance
  • Colour Copper
  • Characteristics Paste, Non-Corrosive, Low Odor, Low Volatility
  • Standards
  • Full Cure 24 hr.
  • Size 70mL
  • Temp. Range -54 Degrees C - 371 Degrees C
  • Type Silicone
  • Substrates Wide Variety of Substrates
  • Specific Gravity 1.31
  • Flash Point 93 Degrees C
  • Begins to Harden 60 min

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list