SI 587 BLU HI-PERF RTV SIL GKT MKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SI 587 BLU HI-PERF RTV SIL GKT MKR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT58775
  • Mfr. Model # 58775
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 1583
  • Shipping Weight 1.0 lbs

Product Details

587 high performance blue silicone maker forms tough, flexible gaskets directly on the flange. Resistant, low odor, non-corrosive, low volatility. Withstands temperatures to 260 degrees C (500 degrees F). Fills gaps to 0.25 in., 300 mL cartridge.

Technical Specs

  • Application Gasketing and Sealing Applications for Both Plant Maintenance and Small, Medium, and Large-sized Orem
  • Colour Blue
  • Item Loctite(R) 587(TM) Blue High Performance Silicone Gasket Maker, 300mL Cartridge
  • Standards UL Listed for U.S., NSF P1, CFIA, ABS
  • Characteristics Thixotropic, Oil Resistant
  • Full Cure 24 hr.
  • Size 300mL
  • Type Oxime Silicone
  • Temp. Range -59 Degrees C - 260 Degrees C
  • Substrates Wide Range of Substrates
  • Specific Gravity 1.31
  • Flash Point 93 Degrees C
  • Begins to Harden 10 min
  • Viscosity

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list