Skip Content
SI 587 BLU HI-PERF RTV SIL GKT MKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SI 587 BLU HI-PERF RTV SIL GKT MKR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40462
  • Mfr. Model # 40462
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.8 lbs

Product Details

587 high performance blue silicone maker forms tough, flexible gaskets directly on the flange. Resistant, low odor, non-corrosive, low volatility. Withstands temperatures to 260 degrees C (500 degrees F). Fills gaps to 0.25 in., 8.75 oz. pressure can.

Technical Specs

  • Application Gasketing and Sealing Applications for Both Plant Maintenance and Small, Medium, and Large-sized Orem
  • Colour Blue
  • Item Loctite(R) 587(TM) Blue High Performance Silicone Gasket Maker, 8.75 oz. Pressure Can
  • Characteristics Thixotropic, Oil Resistant
  • Standards UL Listed for U.S., NSF P1, CFIA, ABS
  • Full Cure 24 hr.
  • Size 8.75 oz.
  • Temp. Range -59 Degrees C - 260 Degrees C
  • Substrates Wide Range of Substrates
  • Type Oxime Silicone
  • Specific Gravity 1.31
  • Flash Point 93 Degrees C
  • Viscosity 235 to 305 cP
  • Begins to Harden 10 min

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list