SI 5699 GREY RTV SIL GKT MKR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SI 5699 GREY RTV SIL GKT MKR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT18718
  • Mfr. Model # 18718
  • UNSPSC # 15121513
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.29 lbs

Product Details

5699 High Performance RTV Silicone Gasket Maker remains flexible and withstands high vibration. Designed for high torque applications and can stand temperatures from -75 to 625 degrees fahrenheit intermittent. 70 mL tube.

Technical Specs

  • Application Remains Flexible and Withstands High Vibrations, Designed for High Torque Applications
  • Item Loctite(R) 5699(TM) High Performance RTV Silicone Gasket Maker, 70mL Tube
  • Characteristics Paste, Non-Corrosive
  • Standards
  • Full Cure 24 hr.
  • Colour Grey
  • Temp. Range -59 Degrees C - 329 Degrees C
  • Size 70mL
  • Begins to Harden 30 min.
  • Substrates Transmissions and Cast Metal Housings
  • Type Oxime Silicone
  • Specific Gravity 1.5
  • Flash Point 93 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list