Skip Content
SI 5015 BLU RTV SIL ADH SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SI 5015 BLU RTV SIL ADH SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT30533
  • Mfr. Model # 30533
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.86 lbs

Product Details

Superflex Blue RTV silicone adhesive sealant cures to a tough, flexible rubber. Makes reliable formed-in-place gaskets or coats pre-cut gaskets. Temperature range of -54 to 260 degrees C intermittent. Low volatility. Fills gaps to 0.25 in.

Technical Specs

  • Colour Blue
  • Application Replaces Almost Any Cut Gasket, Makes Reliable "formed-in-place" Gaskets Without Cracking, Shrinking or Migrating
  • Characteristics Paste
  • Item Super flex(TM) Blue RTV Silicone Adhesive Sealant, 300mL Cartridge
  • Full Cure 24 hr.
  • Temp. Range -54 Degrees C - 260 Degrees C
  • Size 300mL
  • Type Acetoxy Silicone
  • Substrates Wide Variety of Substrates
  • Begins to Harden 10 min.
  • Standards OSHA
  • Flash Point 93 Degrees C
  • Specific Gravity 1.04
  • Viscosity 235 to 305 cP

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list