SHUTTLE XENON AUTO PASS THROUGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHUTTLE XENON AUTO PASS THROUGH

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLR1005709
  • Mfr. Model # 1005709
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2628
  • Shipping Weight 1.0 lbs

Product Details

Xenon(R) Permanent Horizontal Lifeline Kits provide automatic pass-through fall protection for multiple workers that ultimately increases worker mobility and safety. Xenon(R) shuttle, cable attachent.

Technical Specs

  • Item Xenon(R) Shuttle, Cable Attachment
  • Colour Silver/Orange
  • For Use With Xenon(R) Horizontal Lifeline Cable Systems
  • Length 7"
  • Tensile Strength 5000 lb.
  • Weight Capacity 310 lb.
  • Hardware Material Stainless Steel
  • Line Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list