Skip Content
SHUTTER EXHST DBL PAN FIBERGLS 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHUTTER EXHST DBL PAN FIBERGLS 60IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN5C222
  • Mfr. Model # 5C222
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • For Use With Vertical Mounted Exhaust Fans
  • Item Backdraft Damper/Wall Shutter
  • Frame Opening A 60"
  • Frame Opening B 60"
  • Mounting Position Vertical
  • Construction Material Fiberglass Frame and Stainless Steel Tie Rod
  • Number of Panels 2
  • Blade Material Beige Fiberglass
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Max. Velocity 2500 FPM
  • Open Depth 6-1/4"
  • Frame Depth 3"
  • Free Area 20.399 sq.ft.
  • Fits Fan Dia. 60"
  • Overall Square 63"
  • Opening Required 60-1/2" x 60-1/2"
  • Shutter Overall Size 63"
  • Shutter Opening Required 60-1/2" x 60-1/2"
  • Shutter Free Area 20.399 sq. ft.
  • Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod
  • Shutter Mounting Position Vertical
  • Shutter Mounting Location Wall
  • Shutter Item Backdraft Damper / Wall Shutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list