!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHUTTER EXHST DBL PAN FIBERGLS 54IN

SHUTTER EXHST DBL PAN FIBERGLS 54IN

DAYTON

SHUTTER EXHST DBL PAN FIBERGLS 54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHUTTER EXHST DBL PAN FIBERGLS 54IN

SHUTTER EXHST DBL PAN FIBERGLS 54IN

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DTN5C221
  • Mfr. Model # 5C221
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 2782
  • Shipping Weight 42.0 lbs

Technical Specs

  • Item Backdraft Damper/Wall Shutter
  • Shutter Overall Size 57 in x 57 in
  • Shutter Opening Required 54 1/2 in x 54 1/2 in
  • Shutter Mounting Position Vertical
  • Shutter Item Backdraft Damper / Wall Shutter
  • Open Depth 6-1/4"
  • Mounting Hole Size Prepunched
  • Blade Material Beige Fiberglass
  • Number of Panels 2
  • Fits Fan Dia. 54"
  • Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod
  • Shutter Free Area 17.007 sq ft
  • Shutter Mounting Location Wall
  • Frame Depth 3"
  • Flange Width 1-1/2"
  • Max. Velocity 2500 FPM
  • For Use With Vertical Mounted Exhaust Fans

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list