Skip Content
SHUTTER EXHST DBL PAN FIBERGLS 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHUTTER EXHST DBL PAN FIBERGLS 48IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN5C220
  • Mfr. Model # 5C220
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Frame Opening B 48"
  • For Use With Vertical Mounted Exhaust Fans
  • Frame Opening A 48"
  • Item Backdraft Damper/Wall Shutter
  • Blade Material Beige Fiberglass
  • Number of Panels 2
  • Flange Width 1-1/2"
  • Frame Depth 3"
  • Mounting Hole Size Prepunched
  • Max. Velocity 2500 FPM
  • Open Depth 6-1/4"
  • Fits Fan Dia. 48"
  • Shutter Overall Size 51" x 51"
  • Shutter Free Area 12.924 sq. ft.
  • Shutter Opening Required 48-1/2" x 48-1/2"
  • Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod
  • Shutter Mounting Position Vertical
  • Shutter Mounting Location Wall
  • Shutter Item Backdraft Damper / Wall Shutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list