SHUTTER EXHAUST SGL PANEL GAL 20IN
SHUTTER EXHAUST SGL PANEL GAL 20IN
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Exhaust wall fan shutter, frame opening A 20-1/2 inches, frame opening B 23 inches, single panel, galvanized steel frame.
Technical Specs
- Item Backdraft Damper/Wall Shutter
- Shutter Overall Size 23 in x 23 in
- Shutter Opening Required 20 1/2 in x 20 1/2 in
- Shutter Mounting Position Vertical
- Shutter Item Backdraft Damper/Wall Shutter
- Open Depth 5 3/4 in
- Mounting Hole Size Prepunched
- Blade Material Mill Finish Aluminum
- Number of Panels 1
- Fits Fan Dia. 20 in
- Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
- Shutter Free Area 2.281 sq ft
- Shutter Mounting Location Wall
- Frame Depth 2 1/2 in
- Flange Width 1 1/2 in
- Max. Velocity 2,500 fpm
- For Use With Vertical Mounted Exhaust Fans
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$184.12
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.38
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$474.17
/ EACH