SHUTTER EXHAUST SGL PANEL GAL 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHUTTER EXHAUST SGL PANEL GAL 18IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1C744
  • Mfr. Model # 1C744
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1442
  • Shipping Weight 8.0 lbs

Product Details

Exhaust wall fan shutter, frame opening A 18-1/2 inches, frame opening B 21 inches, single panel, galvanized steel frame.

Technical Specs

  • Frame Opening A 18"
  • Item Backdraft Damper/Wall Shutter
  • Frame Opening B 18"
  • For Use With Vertical Mounted Exhaust Fans
  • Blade Material Mill Finish Aluminium
  • Number of Panels 1
  • Mounting Hole Size Pre Punched
  • Flange Width 1-1/2"
  • Max. Velocity 2500 FPM
  • Frame Depth 2-1/2"
  • Fits Fan Dia. 18"
  • Open Depth 5-3/4"
  • Shutter Opening Required 18-1/2" x 18-1/2"
  • Shutter Mounting Position Vertical
  • Shutter Free Area 2.043 sq. ft.
  • Shutter Mounting Location Wall
  • Shutter Overall Size 21" x 21"
  • Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
  • Shutter Item Backdraft Damper / Wall Shutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list