SHUTTER EXHAUST SGL PANEL GAL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHUTTER EXHAUST SGL PANEL GAL 12IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1C742
  • Mfr. Model # 1C742
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1442
  • Shipping Weight 5.0 lbs

Product Details

Exhaust wall fan shutter, frame opening A 12-1/2 inches, frame opening B 15 inches, single panel, galvanized steel frame.

Technical Specs

  • Item Backdraft Damper/Wall Shutter
  • Frame Opening A 12"
  • For Use With Vertical Mounted Exhaust Fans
  • Frame Opening B 12"
  • Blade Material Mill Finish Aluminium
  • Number of Panels 1
  • Mounting Hole Size Pre Punched
  • Max. Velocity 2500 FPM
  • Flange Width 1-1/2"
  • Open Depth 5-3/4"
  • Frame Depth 2-1/2"
  • Fits Fan Dia. 12"
  • Shutter Free Area 0.786 sq. ft.
  • Shutter Mounting Position Vertical
  • Shutter Overall Size 15" x 15"
  • Shutter Opening Required 12-1/2" x 12-1/2"
  • Shutter Mounting Location Wall
  • Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
  • Shutter Item Backdraft Damper / Wall Shutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list