Skip Content
SHUTTER EXHAUST SGL PANEL ALUM 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHUTTER EXHAUST SGL PANEL ALUM 20IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4C559
  • Mfr. Model # 4C559
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1442
  • Shipping Weight 8.0 lbs

Product Details

Wall shutter, blade diameter 20 inches, outside dimension 24-1/2 inches, venturi clearance dimension 21-1/2 inches, exhaust, single panel, aluminum frame.

Technical Specs

  • For Use With Vertical Mounted Exhaust Fans
  • Item Backdraft Damper/Wall Shutter
  • Frame Opening A 20"
  • Frame Opening B 20"
  • Mounting Position Vertical
  • Blade Material White Painted Aluminum
  • Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rod
  • Number of Panels 1
  • Mounting Hole Size Prepunched
  • Open Depth 5-3/4"
  • Max. Velocity 2500 FPM
  • Frame Depth 2-1/2"
  • Flange Width 1-1/2"
  • Fits Fan Dia. 20"
  • Free Area 2.281 sq.ft.
  • Overall Square 23"
  • Opening Required 20-1/2" x 20-1/2"
  • Shutter Opening Required 20-1/2" x 20-1/2"
  • Shutter Overall Size 23"
  • Shutter Free Area 2.281 sq. ft.
  • Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
  • Shutter Mounting Position Vertical
  • Shutter Item Backdraft Damper / Wall Shutter
  • Shutter Mounting Location Wall

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list