SHUTTER EXHAUST SGL PANEL ALUM 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHUTTER EXHAUST SGL PANEL ALUM 18IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4C558
  • Mfr. Model # 4C558
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1442
  • Shipping Weight 7.0 lbs

Product Details

Wall shutter, blade diameter 18 inches, outside dimension 22-1/4 inches, venturi clearance dimension 19-1/2 inches, exhaust, single panel, aluminum frame.

Technical Specs

  • For Use With Vertical Mounted Exhaust Fans
  • Frame Opening A 18"
  • Item Backdraft Damper/Wall Shutter
  • Blade Material White Painted Aluminium
  • Frame Opening B 18"
  • Mounting Hole Size Pre Punched
  • Number of Panels 1
  • Flange Width 1-1/2"
  • Frame Depth 2-1/2"
  • Max. Velocity 2500 FPM
  • Open Depth 5-3/4"
  • Fits Fan Dia. 18"
  • Shutter Opening Required 18-1/2" x 18-1/2"
  • Shutter Overall Size 21" x 21"
  • Shutter Free Area 2.043 sq. ft.
  • Shutter Mounting Position Vertical
  • Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
  • Shutter Mounting Location Wall
  • Shutter Item Backdraft Damper / Wall Shutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list