SHUTTER EXHAUST SGL PANEL ALUM 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHUTTER EXHAUST SGL PANEL ALUM 12IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4C556
  • Mfr. Model # 4C556
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1442
  • Shipping Weight 4.0 lbs

Product Details

Wall shutter, blade diameter 12 inches, outside dimension 16-1/4 inches, venturi clearance dimension 13-1/2 inches, single panel, exhaust, aluminum frame.

Technical Specs

  • Item Backdraft Damper/Wall Shutter
  • Number of Panels 1
  • Frame Opening A 12"
  • Blade Material White Painted Aluminum
  • For Use With Vertical Mounted Exhaust Fans
  • Frame Opening B 12"
  • Mounting Hole Size Prepunched
  • Open Depth 5-3/4"
  • Flange Width 1-1/2"
  • Frame Depth 2-1/2"
  • Fits Fan Dia. 12"
  • Max. Velocity 2500 FPM
  • Shutter Free Area 0.786 sq. ft.
  • Shutter Mounting Position Vertical
  • Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
  • Shutter Opening Required 12-1/2" x 12-1/2"
  • Shutter Overall Size 15" x 15"
  • Shutter Mounting Location Wall
  • Shutter Item Backdraft Damper / Wall Shutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list