Skip Content
SHUNT,SWITCHBOARD,OUT 0-50 MV,IN 0- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHUNT,SWITCHBOARD,OUT 0-50 MV,IN 0-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G456
  • Mfr. Model # 12G456
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Includes Instructions
  • For Use With Analog and Digital Panel Meters With 50mV DC Input
  • Range (Amps) 300ADC
  • Item Switchboard Shunt
  • DC Voltage Drop 50 mV

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list