Skip Content
SHUNT,PORTABLE,OUT 0-50 MV,IN 0-200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHUNT,PORTABLE,OUT 0-50 MV,IN 0-200

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12G455
  • Mfr. Model # 12G455
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • For Use With Analog and Digital Panel Meters With 50mV DC Input
  • Includes Instructions
  • Item External Portable Shunt
  • DC Voltage Drop 50 mV
  • Range (Amps) 200ADC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list