SHRUB CLUMP GRUBBER,HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHRUB CLUMP GRUBBER,HD

BRUSH GRUBBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9YF69
  • Mfr. Model # 9YF69
  • UNSPSC # 21102202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.95 lbs

Technical Specs

  • For Use With ATV's/UTVs
  • Features *Unique three chain system grips shrubs/clumps *Loop system acts as a choker * 6 feet of no slip grip links for larger shrubs/clumps *For use with ATV & UTV *Saves time by pulling clumps compared to small trees individually
  • For Use On Shrubs/Clumps to 1-1/4 ft. Dia.
  • Item Clump Grubber HD
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list