Skip Content
SHRT SLV SHRT L CHST AND R FRT PCKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHRT SLV SHRT L CHST AND R FRT PCKT

SOFT SCRUB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVFS2065B-M
  • Mfr. Model # FS2065B-M
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Item Scrub Shirt
  • Colour Blue
  • Material SMS
  • Seam Style Serged
  • Size Medium
  • Fabric Weight 35 gsm
  • Fits Chest Size 36" to 38"
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list