Skip Content
SHROUD KIT 20 30A 4 5WIRE INS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHROUD KIT 20 30A 4 5WIRE INS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSK3
  • Mfr. Model # SK3
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1358
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour White
  • For Use With All 4 and 5 Wire 20A or 30A Twist-Lock Insulgrip Plugs and Connectors
  • Item Latching Kit
  • Type Plug and Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list