Skip Content
SHROUD DUST 5IN SURFACE GRIND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHROUD DUST 5IN SURFACE GRIND

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE46150
  • Mfr. Model # DWE46150
  • UNSPSC # 23153309
  • CATALOGUE PAGE # 414
  • Shipping Weight 1.01 lbs

Product Details

Provides a dust collection solution for flush edge grinding, hose connection locks onto tool with a twist and click, delivers a dust shroud that will last in abusive jobsite environments, repacleable brush skirting to maintain a high level of dust collect

Technical Specs

  • For Use With 5" Grinders
  • Length (Ft.) 0.9
  • Item Surface Grinding Dust Shroud
  • Hose Dia. (In.) 1.66 OD 1.37 ID
  • Overall Depth (In.) 8
  • Overall Dia. (In.) 5
  • Overall Height (In.) 6
  • Overall Width (In.) 5
  • Type DeWalt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list