Skip Content
SHROUD DUST 5/6IN CUT/TUCKPOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHROUD DUST 5/6IN CUT/TUCKPOINT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWE46100
  • Mfr. Model # DWE46100
  • UNSPSC # 23153309
  • CATALOGUE PAGE # 414
  • Shipping Weight 3.11 lbs

Product Details

Tool-free clamp delivers tools free shroud removal and adjustments. Universal hose connection eliminates the need for user to use tape hose to shroud. Cornering door allows for dust collection on inside corners. Adjustable depthe of cut shoe allows user t

Technical Specs

  • Item Dust Shroud
  • For Use With Metalworking Grinders
  • Overall Width (In.) 2
  • Length (Ft.) 0.9
  • Overall Depth (In.) 11
  • Overall Dia. (In.) 2
  • Overall Height (In.) 8
  • Type DeWalt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list