Skip Content
SHRINKTUBE HD RED 1-1/8X1-1/2 PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHRINKTUBE HD RED 1-1/8X1-1/2 PK 10

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9566
  • Mfr. Model # 84-9566
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Features Inner Surface Lined with Adhesive Sealant
  • Colour Red
  • Max. Voltage 600 V
  • Standards UL 486D
  • Item Dual Wall Heat Shrink Tubing
  • I.D. After Shrinking 0.375"
  • Shrink Tubing Wall Thickness After Shrinking 0.375"
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Wall Type Heavy Wall
  • Flame Retardant No
  • Shrink Tubing Material Cross-Linked Polyolefin
  • Shrink Tubing Length 1-1/2"
  • Shrink Tubing I.D. Before Shrinking 1.125"
  • Shrink Tubing Usable Temp. Range -67 Degrees - 230 Degrees F
  • Min. Shrink Temp. 257 Degrees F
  • Use Shrink Tubing With Wire Size 1/0 AWG - 250 kcmil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list