Skip Content
SHRINK WRAP SYSTEM,40 IN.,110VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHRINK WRAP SYSTEM,40 IN.,110VAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13F523
  • Mfr. Model # 13F523
  • UNSPSC # 24102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Includes Sealer, Sealing Wire, Tape
  • Height 12-5/8"
  • Item Heat-Activated Shrink Wrap System
  • Length 49-1/5"
  • Temp. Range 600 to 1000 Degrees F
  • Width 16"
  • Watts 1200
  • Amps 6 to 8
  • Voltage 110VAC
  • Sealing Capacity 40.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list