Skip Content
SHRINK WRAP SYSTEM,24 IN.,110VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHRINK WRAP SYSTEM,24 IN.,110VAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13F520
  • Mfr. Model # 13F520
  • UNSPSC # 24102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.75 lbs

Technical Specs

  • Height 12-5/8"
  • Includes Sealer, Sealing Wire, Tape
  • Length 33-1/2"
  • Item Heat-Activated Shrink Wrap System
  • Temp. Range 600 to 1000 Degrees F
  • Width 16"
  • Sealing Capacity 24.0"
  • Voltage 110VAC
  • Watts 1200
  • Amps 6 to 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list