Skip Content
SHRINK WRAP SYSTEM,18 IN.,110VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHRINK WRAP SYSTEM,18 IN.,110VAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12N408
  • Mfr. Model # 12N408
  • UNSPSC # 24102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.8 lbs

Technical Specs

  • Height 21-3/4"
  • Includes Sealer, (2) Sealing Wire, (2) Tape
  • Item Heat-Activated Shrink Wrap System
  • Width 14-13/64"
  • Voltage 110VAC
  • Watts 2500
  • Length 9-1/2"
  • Amps 6 to 8
  • Sealing Capacity 18.0"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list