Skip Content
SHRINK WRAP SYSTEM,13 IN.,110VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHRINK WRAP SYSTEM,13 IN.,110VAC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13F517
  • Mfr. Model # 13F517
  • UNSPSC # 24102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.3 lbs

Technical Specs

  • Includes Sealer, Sealing Wire, Tape
  • Height 12-5/8"
  • Item Heat-Activated Shrink Wrap System
  • Length 23-2/3"
  • Width 16"
  • Temp. Range 600 to 1000 Degrees F
  • Voltage 110VAC
  • Watts 1200
  • Sealing Capacity 13.0"
  • Amps 6 to 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list