Skip Content
SHRINK TUBING KIT W/ADHESIVE 40/KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHRINK TUBING KIT W/ADHESIVE 40/KT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6535
  • Mfr. Model # 83-6535
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.95 lbs

Product Details

Dual Wall Adhesive Lined Hot Melt 4:1 Kit.

Technical Specs

  • Item Dual Wall Adhesive Lined "Hot Melt" 4:1 Kit
  • Shrink Ratio 4:1
  • Includes 84-5006 1/16" - 3/16" (12), 84-5007 3/16" - 1/4" (12), 84-5008 1/4" - 3/8" (10), 84-5009 1/2" - 5/8" (6)
  • Colour Black
  • Features Attractive Reclosable Kit with a Product Re-Ordering Chart Inside, Provides Superior Protection From Moisture and Other Harmful Chemicals
  • Number of Pieces 40
  • Shrink Tubing Length 6"
  • Shrink Tubing Adhesive Lined Yes
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list