Skip Content
SHRINK TUBING KIT BLACK/RED 50/KT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHRINK TUBING KIT BLACK/RED 50/KT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-6505
  • Mfr. Model # 83-6505
  • UNSPSC # 39121723
  • CATALOGUE PAGE # 3041
  • Shipping Weight 0.83 lbs

Product Details

Dual Wall Red/Black Tubing Kit.

Technical Specs

  • Item Dual Wall Red/Black Tubing Kit
  • Shrink Ratio 3:1
  • Features 6 Compartment Reclosable Plastic Box, Re-Order Chart on the Inside of the Box
  • Colour Red, Black
  • Includes 84-4006 1/8" (6), 84-6106 1/8" (6), 84-4005 3/16" (6), 84-6105 3/16" (6), 84-4000 1/4" (6), 84-6100 1/4" (6), 84-4001 3/8" (3), 84-6101 3/8" (3), 84-4002 1/2" (3), 84-6107 1/2" (3), 84-4003 3/4" (1), 84-6103 3/4" (1)
  • Number of Pieces 50
  • Shrink Tubing Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list